Beli chemical storage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadahatribut:
- Main Unit Material: Surface/poly plywood (antibacterial), Cosmetic board) with rails/steel
- External Dimensions (mm): 470x1800x900
- Drawer (mm): 430 (slide rail shelf)
- Shelf Load Tolerance (kg): Fixed Shelf/30, Rail Shelf/20
- Accessories: Drug tray
- Chengdu Ample Filtered Storage Cabinets for Toxic Odorous Volatile ChemicalsDeskripsi:Toxic Odorous Filtered Storage Cabinets terbuat dari galvanized steel kualitas tinggi.atribut:
- Noise Level (dBa): 40
- Control System: 7\"LCD touch screen
- Prefilter: Polyurethane prefilter or Activated charcoal
- Monitoring & Alarming System: Temperature, Humidity, Filter Loading
- Molecular Filter: SFGL OG, SFGL AG, SFGL FO, SFGL AM, SFGL H14, (For Organic,Inorganic,Formaldehyde,Ammonia,HEPA etc. Based on the chemicals need to filter)
- Overall Size (WxDxH) (mm): 819x350x772
- Chemoresources Chemical Storageatribut:
- Capacity (US gal): 45
- Dimensions (mm): 1090x450x1650
- Lab Guard Fume HoodDeskripsi:Inventa LX and Inventa EX are our international range of fume hoods. Both hoods integrate the latest in fume hood technology and feature next generation asthetics The LX model incorporates components from premier international vendors while the EX model incorporates components from quality Indian vendors. Whether you choose the LX or the EX model, the Inventa series of fume hoods bring to you the highest standards of safety and functionality.atribut:
- Suitable For: Research & development labs, CROs
- Special Features: World-class design, space-efficient design, VAV and Autosash options available
- Certifications: ASHRAE 110:2016, EN 14175, SEFA-1
- Installation Base: More than 5000 installed
- Eagle Spill Deck & Platform (Palet Penampung Tumpahan)Deskripsi:These plastic spill containment decks are suitable for standalone use with small drums and containers. These decks can be connected with other pieces to share spill capacity between units to make a complete EPA compliant unit for holding 55-gal. drums. They include a drain to remove liquids collected in the sump.atribut:
- UNSPSC: 24101905
- Composition: Polyethylene
- Dimensions (inch): 51-1/2x26-1/4x6-1/2
- For Number of 55gal. Drums: 2
- For Use With Ramp Connection Mfr. Model Number: 1689; 1689B
- For Use With Ramp Grainger Part Number: 35U086; 4RF65
- For Use With Standard Fork: Yes
- Forklift Pockets: 2-Way
- Grate Color: Black
- Grate Material: Polyethylene
- Height (inch): 6-1/2
- Includes: Removable Hdpe Grating
- Includes Drain: Yes
- Includes Overflow Bladder: No
- Indoor/Outdoor Use: Indoor
- Inline: No
- Length (inch): 51-1/2
- Load Capacity (lbs): 5000
- Low Profile: Yes
- Modular Type: Modular
- Opening Type: No Doors
- Pallet Color: Yellow
- Pallet Material: Polyethylene
- Product Type: Spill Deck
- Recycled Content (%): No Recycled Content
- Spill Capacity (gal): 30
- Standards: EPA 40 CFR 264.175, SPCC
- Sump Connection Capability: Yes
- Supports EPA Compliance: 40 CFR 264.175
- Supports SPCC Compliance: Yes
- Weight (lbs): 32
- Width (inch): 26-1/4
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
- B-ONE Lemari Asamatribut:
- Material: Multiplex 18mm
- Outside: Decosheet Laminated
- Inside: High Pressure Laminated
- Work Mat: Phenolic Resin (Acid Resistant)
- Gratech Fume HoodDeskripsi:Fume Hood material table and wall is PP Coating, using Fluorescent lamp, with PP Ventilation Fan and Control Panel, with Gas Stop, Sink and Water Stop.atribut:
- Dimensions (mm): 1200x850x2350
- Table Top (mm): 8
- Power Socket (V/A): 220AC/10
- Sash (mm): 5 Tempered Glass
- ENPAC Collapsible Drip Pan & Spill TrayDeskripsi:These foldable spill trays have sidewalls that fold when driven over or stepped on and spring back into place.atribut:
- Color: Yellow
- Composition: PVC
- Includes Overflow Bladder: No
- Indoor/Outdoor Use: Indoor
- Recycled Content (%): No Recycled Content
- Side Wall Type: Foam
- Sidewall Support Material: Foam
- Standards: EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Supports EPA Compliance: 40 CFR 264.175
- Supports NPDES Compliance: Yes
- Supports SPCC Compliance: Yes
- Tray Material: PVC
- BRADY Spill Containment Pallet (Palet Penampung Tumpahan)atribut:
- Sump Capacity (L): Up to 80
- Compatibility: 2 Drums
- Dimensions (cm): 130x65x15
- Maximum Loading Capacity (kg): 500
- TUMPA Spill Pallet (Palet Penampung Tumpahan)atribut:
- Color: Black Grating/Yellow Deck
- Style: Economy Spill Pallet
- Liquid Discharge Solution: Drain Plug
- Robust Lemari Reagent (Chemicals Storage Corrosive )Deskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg- 1 Set Blower, power 50Hz, 1 phase, 230 V Include electric motor, PVC ducting dia. 4" max. 6 meter* Power : 58 W* Air Flow : 430 M3/H* Motor Protection rated : IP 44* Insulation Class :IIatribut:
- Color: Blue
- Labolytic Lemari Asam EkonomisDeskripsi:Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
- SABER Acid Absorbent & NeutralizerDeskripsi:SABER Acid Absorbent & Neutralizer mampu menyerap dan menetralkan tumpahan asam (kecuali asam fluorida) dengan aman dan mudah dibersihkan. Diformulasikan untuk membersihkan tumpahan asam dengan cepat termasuk: baterai, klorida, sulfat, larutan etching dan plating dan banyak lagi.atribut:
- Absorption Capacity (L): 6.4
- Type: Jar
- Volume (L): 4
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1250 x 890 x 2350 (H) mmSize outer : upper cabinet : 1250 x 890 x 1450 (h)mm lower cabinet : 1250 x 800 x 900 (h)mmSize inner : upper cabinet : 1200 x 700 x 1300 (h)mm lower cabinet : 1150 x 400 x 700 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (2 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmatribut:
- Static Pressure: +/- 250 Pa( N/M2 )
- Drive horse power: 1 HP, 50 hz, 3 phase
Daftar Harga chemical storage Terbaru November 2026
| AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadah | Rp40.999.900 |
| Batavialab Storage Cabinet Hazardous & Toxic Material (Lemari Penyimpanan Bahan B3) | Rp15.999.900 |
| KRISBOW Lemari Penyimpan Bahan yang Mudah Terbakar | Rp11.999.900 |
| Labolytic Storage Cabinet Chemical Filter System (Lemari Penyimpanan Kimia) | Rp129.999.900 |
| Chengdu Ample Filtered Storage Cabinets for Toxic Odorous Volatile Chemicals | Rp149.999.900 |
| Chemoresources Chemical Storage | Rp45.999.900 |
| Lab Guard Fume Hood | Rp379.999.900 |
| Eagle Spill Deck & Platform (Palet Penampung Tumpahan) | Rp5.899.900 |
| Robust Fume Hood | Rp149.999.900 |
| B-ONE Lemari Asam | Rp53.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/2lP108513093-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tas%20Darurat%20%26%20Set/KRISBOW%20Lemari%20Penyimpan%20Bahan%20yang%20Mudah%20Terbakar/1dP104569049-3.jpg)
/pgP110019916-1.jpg)



/5iP109536198-1.jpg)





/2bP105629083-1.jpg)
/joP109155708-1.jpg)
/q5P105567941-2.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)